Motion
LR606NPPU
Crowned Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 6 mm Roller Width, Sealed
Mi Item #00104583
MFR #LR606NPPU
Price$47.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 19 mm Roller Diameter, 6 mm Bore, 6 mm Roller Width, Sealed
Mi Item #00104583
MFR #LR606NPPU

Mfr description
LR606-2RSR YOKE TYPE TRACK ROLLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.89/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Roller Diameter  
    19 mm
  • Roller Width  
    6 mm
  • Weight
    0.03 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    36000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    392 lbf
  • Radial Static Load Capacity
    158 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4047643199988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)