Motion
PME25-XL-N
Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
MI ITEM #00104588
MFR #PME25-XL-N
Price$242.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 25 mm Bore, 4-Bolt Piloted Flange, Eccentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Double Lip Contact Seal
MI ITEM #00104588
MFR #PME25-XL-N

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$242.58/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    90 mm
  • Bore Diameter  
    25 mm
  • Overall Length Diameter  
    115 mm
  • Weight
    1.95 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1750 lbf
  • Replacement Bearing
    GRAE25NPPB
  • Seal Type
    Double Lip Contact
  • Series
    PME
  • Standards Met
    ASTM A48 Class 30
  • Type Of Bearing
    Ball
  • UPC_NO
    4012802837629

Overview

Mfr description
PME25-XL-N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text