Motion
TRL 7Y
1510708000 Female Threaded with Male Stud Left Hand Rod End - Grade: Precision, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20 in, No Fitting
MI ITEM #00104595
MFR #TRL 7Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1510708000 Female Threaded with Male Stud Left Hand Rod End - Grade: Precision, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20 in, No Fitting
MI ITEM #00104595
MFR #TRL 7Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TRL 7Y ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    5350 lbf
  • Operating Temperature Range
    Max 350°
  • Head Diameter
    1.1250 in
  • Lubrication
    Grease
  • Head Width
    .4370 in
  • Series
    TR
  • Manufacturer Catalog Number
    1510708000
  • UPC_NO
    662288720584
  • CAD Drawing
  • Weight
    0.29 lbs
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text