Motion
TRL7Y
RBC Spherco Rod End Bearing - Standard Series TR, Female, 4 Piece - Metal to Metal
MI ITEM #00104596
MFR #TRL7Y
Price$85.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Rod End Bearing - Standard Series TR, Female, 4 Piece - Metal to Metal
MI ITEM #00104596
MFR #TRL7Y

Mfr description
TRL 7 Y ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.12/each

Specifications

Dimensions

  • Ball Diameter
    0.812 in
  • Bore Diameter  
    0.4375 in
  • Head Diameter
    1.1250 in
  • Head Width
    0.437 in
  • Overall Height
    2.3750 in
  • Shank Thread Size
    .4375-20
  • Weight
    0.17 lb

Details

  • Ball Material
    52100 Alloy Steel
  • Grade
    Precision
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Upc Number
    637400189587
  • Max Operating Temperature
    250 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    5350 lbf
  • Rod End Type
    Female
  • Series
    Spherco®
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-3B
  • UPC_NO
    637400189587

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)