Motion
B28SA
Spherical Plain Bearing - 1.7500 in Bore, 2.8125 in OD, 0.98 in Inner Ring Width, Open
Mi Item #00104598
MFR #B28SA
Price$303.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 1.7500 in Bore, 2.8125 in OD, 0.98 in Inner Ring Width, Open
Mi Item #00104598
MFR #B28SA

Mfr description
B 28 SA BALL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$303.15/each

Specifications

Dimensions

  • Ball Diameter
    2.515 in
  • Bore Diameter  
    1.7500 in
  • Inner Ring Width  
    0.98 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    0.7900 in
  • Outside Diameter  
    2.8125 in
  • Overall Width
    0.9800 in
  • Weight
    1.01 lb

Details

  • Additional Details
    Relubricatable | Annular Groove and Holes
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Chrome Steel
  • Liner Material
    Steel
  • Lubrication Type
    Required Relubrication
  • Manufacturer Upc Number
    637400019211
  • Operating Temperature Range
    -60 TO 300 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    15400 lbf
  • Radial Static Load Capacity
    61600 lbf
  • Series
    RBC
  • Type Of Bearing
    Single Acting
  • UPC_NO
    637400019211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)