Motion
GAZ 112 SA

SKF
GAZ 112 SA

Angular Contact Spherical Plain Bearing - 1.7500 in Bore, 2.8125 in OD, 0.9800 in, 24.89 mm Inner Ring Width, Open, Standard Grade
Mi Item #00104599
MFR #GAZ 112 SA
Price$255.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GAZ 112 SA

Angular Contact Spherical Plain Bearing - 1.7500 in Bore, 2.8125 in OD, 0.9800 in, 24.89 mm Inner Ring Width, Open, Standard Grade
Mi Item #00104599
MFR #GAZ 112 SA

Mfr description
GAZ 112 SA BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.99/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Inner Ring Width  
    0.9800 in, 24.89 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    20.07 mm | 0.7900 in
  • Outside Diameter  
    2.8125 in
  • Overall Width
    0.7900 in
  • Weight
    1.01 lbs

Details

  • Additional Details
    Relubricatable | Annular Groove and Holes
  • Application
    Combined radial and axial loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Standard
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GAZ 112 SA
  • Manufacturer Upc Number
    7316577003096
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    91.5 kN, 20570 lbf
  • Radial Static Load Capacity
    275 kN, 61822 lbf
  • Series
    GAZ
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    7316577003096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)