Motion
B32SA
Spherical Plain Bearing - 2.0000 in Bore, 3.1875 in OD, 1.13 in Inner Ring Width, Open
MI ITEM #00104603
MFR #B32SA
Price$329.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 2.0000 in Bore, 3.1875 in OD, 1.13 in Inner Ring Width, Open
MI ITEM #00104603
MFR #B32SA

Mfr description
B 32 SA BALL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$329.16/each

Specifications

Dimensions

  • Ball Diameter
    2.875 in
  • Bore Diameter  
    2.0000 in
  • Inner Ring Width  
    1.13 in
  • Misalignment Angle  
    5.5 °
  • Outer Ring Width
    0.9200 in
  • Outside Diameter  
    3.1875 in
  • Overall Width
    1.1300 in
  • Weight
    1.48 lb

Details

  • Additional Details
    Lube holes and grooves to facilitate relubrication
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Chrome Steel
  • Liner Material
    Steel
  • Lubrication Type
    Required Relubrication
  • Manufacturer Catalog Number
    B32SA
  • Manufacturer Upc Number
    637400019228
  • Operating Temperature Range
    -60 TO 300 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    20600 lbf
  • Radial Static Load Capacity
    82500 lbf
  • Series
    RBC
  • Type Of Bearing
    Single Acting
  • UPC_NO
    637400019228

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)