Motion
B36SA
Spherical Plain Bearing - 2.2500 in Bore, 3.5625 in OD, 1.27 in Inner Ring Width, Open
MI ITEM #00104608
MFR #B36SA
Price$322.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 2.2500 in Bore, 3.5625 in OD, 1.27 in Inner Ring Width, Open
MI ITEM #00104608
MFR #B36SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$322.72/each

Specifications

Dimensions

  • Ball Diameter
    3.235 in
  • Bore Diameter  
    2.2500 in
  • Inner Ring Width  
    1.27 in
  • Misalignment Angle  
    5.5 °
  • Outer Ring Width
    1.0500 in
  • Outside Diameter  
    3.5625 in
  • Overall Width
    1.2700 in
  • Weight
    2.09 lb

Details

  • Additional Details
    Relubricatable | Steel on Steel
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Chrome Steel
  • Liner Material
    Steel
  • Lubrication Type
    Required Relubrication
  • Manufacturer Upc Number
    637400019235
  • Operating Temperature Range
    -60 TO 300 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    26300 lbf
  • Radial Static Load Capacity
    105200 lbf
  • Series
    RBC
  • Type Of Bearing
    Single Acting
  • UPC_NO
    637400019235

Overview

Mfr description
B 36 SA BALL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text