Motion
GAZ 208 SA

SKF
GAZ 208 SA

Angular Contact Spherical Plain Bearing - 2.5000 in Bore, 3.9375 in OD, Open
MI ITEM #00104614
MFR #GAZ 208 SA
Price$513.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GAZ 208 SA

Angular Contact Spherical Plain Bearing - 2.5000 in Bore, 3.9375 in OD, Open
MI ITEM #00104614
MFR #GAZ 208 SA

Mfr description
GAZ 208 SA BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$513.94/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Misalignment Angle  
    5 °
  • Outside Diameter  
    3.9375 in
  • Weight
    2.86 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Upc Number
    7316577053268
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Series
    GAZ
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    7316577053268

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)