Motion
B44SA
Spherical Plain Bearing - 2.7500 in Bore, 4.3750 in OD, 1.560 in Inner Ring Width, Open
MI ITEM #00104618
MFR #B44SA
Price$485.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 2.7500 in Bore, 4.3750 in OD, 1.560 in Inner Ring Width, Open
MI ITEM #00104618
MFR #B44SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$485.55/each

Specifications

Dimensions

  • Ball Diameter
    3.95 in
  • Bore Diameter  
    2.7500 in
  • Inner Ring Width  
    1.560 in
  • Misalignment Angle  
    5 °
  • Outer Ring Width
    1.2750 in
  • Outside Diameter  
    4.3750 in
  • Overall Width
    1.5600 in
  • Weight
    3.86 lb

Details

  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Chrome Steel
  • Liner Material
    Steel
  • Lubrication Type
    Required Relubrication
  • Manufacturer Catalog Number
    B44SA
  • Manufacturer Upc Number
    637400019259
  • Operating Temperature Range
    -60 TO 300 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    39200 lbf
  • Radial Static Load Capacity
    156900 lbf
  • Series
    RBC
  • Type Of Bearing
    Single Acting
  • UPC_NO
    637400019259

Overview

Mfr description
B 44 SA BALL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text