Motion
GAZ 212 SA

SKF
GAZ 212 SA

Angular Contact Spherical Plain Bearing - 2.7500 in Bore, 4.3750 in OD, Open
Mi Item #00104619
MFR #GAZ 212 SA
Price$515.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GAZ 212 SA

Angular Contact Spherical Plain Bearing - 2.7500 in Bore, 4.3750 in OD, Open
Mi Item #00104619
MFR #GAZ 212 SA

Mfr description
GAZ 212 SA BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.19/each

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Misalignment Angle  
    5 °
  • Outside Diameter  
    4.3750 in
  • Weight
    3.86 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Upc Number
    7316577079466
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Series
    GAZ
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    7316577079466
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)