Motion
BCCYR 3/4 S

MCGILL
BCCYR 3/4 S

Crowned Yoke Roller - 0.7500 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #00104621
MFR #BCCYR 3/4 S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
BCCYR 3/4 S

Crowned Yoke Roller - 0.7500 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #00104621
MFR #BCCYR 3/4 S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Endplate Diameter
    0.6090 in
  • Overall Width
    0.5625 in
  • Roller Diameter  
    0.7500 in
  • Roller Width  
    0.5000 in
  • Weight
    0.04 lbs

Details

  • Bearing Element
    Plain Bearings
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    4065610000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166056308
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    BCCYR - Yoke Roller
  • UPC_NO
    726166056308

Overview

Mfr description
BCCYR 3/4 S BRG
  • Yoke type cam follower
  • Crowned outside diameter
  • Non-metallic bushing
  • LUBRI-DISC® seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text