Motion
B56SA
Spherical Plain Bearing - 3.5000 in Bore, 5.5000 in OD, 2.000 in Inner Ring Width, Open
Mi Item #00104628
MFR #B56SA
Price$1,699.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 3.5000 in Bore, 5.5000 in OD, 2.000 in Inner Ring Width, Open
Mi Item #00104628
MFR #B56SA

Mfr description
B 56 SA BALL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,699.50/each

Specifications

Dimensions

  • Ball Diameter
    5.040 in
  • Bore Diameter  
    3.5000 in
  • Inner Ring Width  
    2.000 in
  • Outer Ring Width
    1.6750 in
  • Outside Diameter  
    5.5000 in
  • Overall Width
    2.0000 in
  • Weight
    7.87 lb

Details

  • Additional Details
    Unsealed
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Liner Material
    Steel
  • Lubrication Type
    Required Relubrication
  • Manufacturer Catalog Number
    B56SA
  • Manufacturer Upc Number
    637400019280
  • Operating Temperature Range
    -60 TO 300 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    65900 lbf
  • Radial Static Load Capacity
    263700 lbf
  • Series
    RBC
  • Standards Met
    ISO 9001:2000
  • Type Of Bearing
    Single Acting
  • UPC_NO
    637400019280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)