Motion
B60SA
Spherical Plain Bearing - 3.7500 in Bore, 5.8750 in OD, 2.150 in Inner Ring Width, Open
Mi Item #00104632
MFR #B60SA
Price$2,179.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 3.7500 in Bore, 5.8750 in OD, 2.150 in Inner Ring Width, Open
Mi Item #00104632
MFR #B60SA

Mfr description
B 60 SA BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,179.71/each

Specifications

Dimensions

  • Ball Diameter
    5.39 in
  • Bore Diameter  
    3.7500 in
  • Inner Ring Width  
    2.150 in
  • Misalignment Angle  
    4.5 °
  • Outer Ring Width
    1.8050 in
  • Outside Diameter  
    5.8750 in
  • Overall Width
    2.1500 in
  • Weight
    11.56 lb

Details

  • Additional Details
    Required Relubrication
  • Application
    Designed to support heavy unidirectional thrust and combination radial/thrust loads
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Chrome Steel
  • Liner Material
    Steel
  • Lubrication Type
    Required Relubrication
  • Manufacturer Upc Number
    637400019303
  • Operating Temperature Range
    -60 TO 300 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    76100 lbf
  • Radial Static Load Capacity
    304600 lbf
  • Series
    RBC
  • Type Of Bearing
    Single Acting
  • UPC_NO
    637400019297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)