Motion
B72SA
Spherical Plain Bearing - 4.5000 in Bore, 7.0000 in OD, 2.590 in Inner Ring Width, Open
Mi Item #00104640
MFR #B72SA
Price$3,226.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 4.5000 in Bore, 7.0000 in OD, 2.590 in Inner Ring Width, Open
Mi Item #00104640
MFR #B72SA

Mfr description
B 72 SA BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,226.64/each

Specifications

Dimensions

  • Ball Diameter
    6.475 in
  • Bore Diameter  
    4.5000 in
  • Inner Ring Width  
    2.590 in
  • Outer Ring Width
    2.1950 in
  • Outside Diameter  
    7.0000 in
  • Overall Width
    2.5900 in
  • Weight
    17.12 lb

Details

  • Additional Details
    Single-Acting Unsealed
  • Application
    Designed to support heavy unidirectional thrust and combination radial/thrust loads
  • Ball Material
    52102 Bearing Quality Steel
  • Bearing Material
    52102 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Liner Material
    Steel
  • Lubrication Type
    Required Relubrication
  • Manufacturer Catalog Number
    B72SA
  • Manufacturer Upc Number
    637400019310
  • Operating Temperature Range
    -60 TO 300 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    112400 lbf
  • Radial Static Load Capacity
    449800 lbf
  • Series
    RBC
  • Type Of Bearing
    Single Acting
  • UPC_NO
    637400019310
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)