Motion
B96SA
Spherical Plain Bearing - 6.0000 in Bore, 8.7500 in OD, 3.100 in Inner Ring Width, Open
Mi Item #00104652
MFR #B96SA
Price$7,917.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 6.0000 in Bore, 8.7500 in OD, 3.100 in Inner Ring Width, Open
Mi Item #00104652
MFR #B96SA

Mfr description
B 96 SA BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,917.14/each

Specifications

Dimensions

  • Ball Diameter
    8.156 in
  • Bore Diameter  
    6.0000 in
  • Inner Ring Width  
    3.100 in
  • Outer Ring Width
    2.6150 in
  • Outside Diameter  
    8.7500 in
  • Overall Width
    3.1000 in
  • Weight
    38.34 lb

Details

  • Additional Details
    Unsealed
  • Application
    Designed to support heavy unidirectional thrust and combination radial/thrust loads
  • Bearing Material
    52104 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Liner Material
    Steel
  • Lubrication Type
    Required Relubrication
  • Manufacturer Catalog Number
    B96SA
  • Manufacturer Upc Number
    637400019334
  • Operating Temperature Range
    -60 TO 300 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    166900 lbf
  • Radial Static Load Capacity
    667900 lbf
  • Series
    RBC
  • Standards Met
    ISO 9001:2000
  • Type Of Bearing
    Single Acting
  • UPC_NO
    637400019334
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)