Motion
B14SA
Spherical Plain Angular Contact Bearing - Single Acting
MI ITEM #00104660
MFR #B14SA
List Price$227.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Angular Contact Bearing - Single Acting
MI ITEM #00104660
MFR #B14SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$227.18/each for your price

Overview

Mfr description
B 14 SA BALL BUSHING

Specifications

  • Type Of Bearing
    Single Acting
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Required Relubrication
  • Closure Type
    Open
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Liner Material
    Steel
  • Ball Diameter
    1.258 in
  • Outer Ring Width
    0.3800 in
  • Overall Width
    0.4800 in
  • Bearing Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    14900 lbf
  • Radial Dynamic Load Capacity
    3700 lbf
  • Operating Temperature Range
    -60 TO 300 °F
  • Series
    RBC
  • Manufacturer Upc Number
    637400019167
  • UPC_NO
    637400019167
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Weight
    0.11 lb
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text