Motion
GAZ 104 SA

SKF
GAZ 104 SA

Angular Contact Spherical Plain Bearing - 1.2500 in Bore, 2.0000 in OD, Open
MI ITEM #00104665
MFR #GAZ 104 SA
Price$155.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GAZ 104 SA

Angular Contact Spherical Plain Bearing - 1.2500 in Bore, 2.0000 in OD, Open
MI ITEM #00104665
MFR #GAZ 104 SA

Mfr description
GAZ 104 SA BALL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.36/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Misalignment Angle  
    6 °
  • Outside Diameter  
    2.0000 in
  • Weight
    0.36 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Upc Number
    7316577107084
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Series
    GAZ
  • Type Of Bearing
    Angular Contact
  • UPC_NO
    7316577107084

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)