Motion
B48SA
Spherical Plain Bearing - 3.0000 in Bore, 4.7500 in OD, 1.710 in Inner Ring Width, Open
Mi Item #00104668
MFR #B48SA
Price$795.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 3.0000 in Bore, 4.7500 in OD, 1.710 in Inner Ring Width, Open
Mi Item #00104668
MFR #B48SA

Mfr description
B 48 SA BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$795.05/each

Specifications

Dimensions

  • Ball Diameter
    4.312 in
  • Bore Diameter  
    3.0000 in
  • Inner Ring Width  
    1.710 in
  • Outer Ring Width
    1.4050 in
  • Outside Diameter  
    4.7500 in
  • Overall Width
    1.7100 in
  • Weight
    4.95 lb

Details

  • Additional Details
    Required Relubrication | Lube holes and grooves to facilitate relubrication
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Chrome Steel
  • Liner Material
    Steel
  • Lubrication Type
    Required Relubrication
  • Manufacturer Catalog Number
    B48SA
  • Manufacturer Upc Number
    637400019266
  • Operating Temperature Range
    -60 TO 300 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    47300 lbf
  • Radial Static Load Capacity
    189400 lbf
  • Series
    RBC
  • Type Of Bearing
    Single Acting
  • UPC_NO
    637400019266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)