Motion
4004VBF53
Nice® Unground Radial Ball Bearing - Straight Bore, 0.2500 in ID, 0.8750 in OD, 0.2500 in Width, Open, Without Snap Ring
MI ITEM #00104965
MFR #4004VBF53
List Price$44.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nice® Unground Radial Ball Bearing - Straight Bore, 0.2500 in ID, 0.8750 in OD, 0.2500 in Width, Open, Without Snap Ring
MI ITEM #00104965
MFR #4004VBF53

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$44.14/each for your price

Overview

Mfr description
400/4 V BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Outside Ring Shape
    Straight
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Max Operating Temperature
    300 °F
  • Operating Temperature Range
    Maximum of +300 °F
  • Precision Rating
    Not Rated/Unground
  • Seal Type
    Open
  • Finish Coating
    Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Cage Material
    No Cage
  • Inner Ring Width
    0.8750 in
  • Max Rpm
    1200 rpm
  • Number Of Rows
    1
  • Outside Diameter Design
    Straight
  • Series
    Nice®
  • Radial Dynamic Load Capacity
    156 lbf
  • Manufacturer Catalog Number
    4004VBF53
  • Additional Details
    4004VBF53 - RBC Nice Ball Bearings - 400 Series™ Single Row Unground Radial Bearings - 0.250" Bore, 0.875" OD, 0.250" Width
  • Manufacturer Upc Number
    637400409647
  • UPC_NO
    637400409647
  • Weight
    0.347 lb
  • Description
    400/4 V BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    Unground Radial Ball Bearing with 0.2500 in bore, open type, 0.8750 in outside diameter, and 0.2500 in width for radial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text