Overview
Mfr description
SR-311 BRG
- Single-row deep groove geometry for supporting both radial and axial loads
- Carbon steel for durability and resistance to deformity under heavy loads
- Rubber seals on both sides of the bearing to keep lubricant in and contaminants out
- Case-hardened bearing quality steel ball bearings for optimum wear resistance
- inLight in bearing structure for use in limited space applications or for average loads
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Seal TypeOpen
- Manufacturer Catalog NumberSR-311
- UPC_NO889208975910
- Features & Benefits• Single-row deep groove geometry for supporting both radial and axial loads • Carbon steel for durability and resistance to deformity under heavy loads • Rubber seals on both sides of the bearing to keep lubricant in and contaminants out • Case-hardened bearing quality steel ball bearings for optimum wear resistance • inLight in bearing structure for use in limited space applications or for average loads
- DescriptionSR-311 BRG
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SR-311 is a 0.2500 in bore radial/deep groove ball bearing with 1.0625 in OD, 0.2500 in width, straight design, open type.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data