Motion
40014VBF53
Nice® Unground Radial Ball Bearing - Straight Bore, 0.2500 in ID, 1.0625 in OD, 0.2500 in Width, Open, Without Snap Ring
Mi Item #00105045
MFR #40014VBF53
Price$38.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nice® Unground Radial Ball Bearing - Straight Bore, 0.2500 in ID, 1.0625 in OD, 0.2500 in Width, Open, Without Snap Ring
Mi Item #00105045
MFR #40014VBF53

Mfr description
400-14 V BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.21/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    0.2500 in
  • Outside Diameter  
    1.0625 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.2500 in
  • Precision Rating
    Not Rated/Unground
  • Weight
    0.5 lb

Details

  • Additional Details
    40014VBF53 - RBC Nice Ball Bearings - 400 Series® Single Row Unground Radial Bearings - 0.250" Bore, 1.062" OD, 0.250" Width
  • Application
    Textile Machinery, Agrucultural Machinery, pulleys, idlers, Material Handling Equipment
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Description
    400-14 V BRG
  • Finish Coating
    Steel
  • Internal Clearance
    C0
  • Long Description
    Unground Radial Ball Bearing with 0.2500 in bore, open type, 1.0625 in outside diameter, and 0.2500 in width for light radial use.
  • Manufacturer Catalog Number
    40014VBF53
  • Manufacturer Upc Number
    637400409593
  • Max Operating Temperature
    300 °F
  • Max Rpm
    1200 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Outside Ring Shape
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    178 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unground, Single Row
  • UPC_NO
    637400409593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)