Motion
21715-01
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3125 in ID, 1.0625 in OD, 0.3750 in Width, Open, Without Snap Ring
Mi Item #00105073
MFR #21715-01
Price$23.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3125 in ID, 1.0625 in OD, 0.3750 in Width, Open, Without Snap Ring
Mi Item #00105073
MFR #21715-01

Mfr description
21715-01-300 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.45/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Outside Diameter  
    1.0625 in
  • Overall Width  
    0.3750 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    21715-01 BRG
  • Finish Coating
    Zinc Plated
  • Long Description
    The 21715-01 Radial/Deep Groove Ball Bearing features 0.3125 in bore diameter, straight bore, open closure, 1.0625 in outside diameter, and 0.3750 in width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    21715-01
  • Max Rpm
    1513 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    484 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    20000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300281024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)