Motion
40722VBF53
Unground Radial Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.4060 in Width, Double Sealed, Without Snap Ring
Mi Item #00105107
MFR #40722VBF53
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unground Radial Ball Bearing - Straight Bore, 0.5000 in ID, 1.1250 in OD, 0.4060 in Width, Double Sealed, Without Snap Ring
Mi Item #00105107
MFR #40722VBF53

Mfr description
407-22 V BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Inner Ring Width
    0.4060 in
  • Outside Diameter  
    1.1250 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.4060 in
  • Precision Rating
    Not Rated/Unground
  • Weight
    0.69 lbs

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Double Sealed
  • Description
    407-22 V BRG
  • Finish Coating
    Steel
  • Long Description
    Unground Radial Ball Bearing featuring 0.5000 in bore, double sealed, 1.1250 in outside diameter, and 0.4060 in width for radial applications.
  • Manufacturer Catalog Number
    40722VBF53
  • Manufacturer Upc Number
    637400409685
  • Max Operating Temperature
    300 ºF
  • Max Rpm
    1200 rpm
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    200 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    400
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637400409685
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)