Motion
22606-01
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6875 in ID, 1.6250 in OD, 0.3750 in Width, Open, Without Snap Ring
MI ITEM #00105182
MFR #22606-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6875 in ID, 1.6250 in OD, 0.3750 in Width, Open, Without Snap Ring
MI ITEM #00105182
MFR #22606-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22606-01 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    Open
  • Finish Coating
    Zinc Plated
  • Max Rpm
    1500 rpm
  • Series
    20000
  • Radial Dynamic Load Capacity
    825 lbf
  • Manufacturer Catalog Number
    22606-01
  • Manufacturer Catalog
  • UPC_NO
    662300281772
  • Description
    22606-01 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 22606-01 Radial/Deep Groove Ball Bearing features 0.6875 in bore diameter, straight bore, open closure, 1.6250 in outside diameter, and 0.3750 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought