Motion
41641VMF53
Nice® Unground Radial Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.6250 in Width, Open, Without Snap Ring
Mi Item #00105226
MFR #41641VMF53
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nice® Unground Radial Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.6250 in Width, Open, Without Snap Ring
Mi Item #00105226
MFR #41641VMF53

Mfr description
416-41 V BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    0.625 in
  • Outside Diameter  
    2.0000 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    2.569 lb

Details

  • Additional Details
    41641VMF53 - RBC Nice Ball Bearings - 400 Series™ Single Row Unground Radial Bearings - 1.000" Bore, 2.000" OD, 0.625" Width
  • Bearing Material
    52100 Bearing Quality Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Description
    416-41 V BRG
  • Finish Coating
    Steel
  • Internal Clearance
    C0
  • Long Description
    The 41641VMF53 is a 1 in bore unground radial ball bearing with 2 in OD, 0.625 in width, straight design, open type.
  • Manufacturer Catalog Number
    41641VMF53
  • Manufacturer Upc Number
    637400409739
  • Max Operating Temperature
    300 °F
  • Max Rpm
    1200 rpm
  • Number Of Rows
    1
  • Outside Ring Shape
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    757 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637400409739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)