Motion
40044VBF53
Unground Radial Ball Bearing - Straight Bore, 1.1250 in ID, 2.2500 in OD, 0.6250 in Width, Open, Without Snap Ring
MI ITEM #00105237
MFR #40044VBF53
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unground Radial Ball Bearing - Straight Bore, 1.1250 in ID, 2.2500 in OD, 0.6250 in Width, Open, Without Snap Ring
MI ITEM #00105237
MFR #40044VBF53

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
400-44 V BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Outside Ring Shape
    Straight
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Max Operating Temperature
    300 °F
  • Precision Rating
    Not Rated/Unground
  • Seal Type
    Open
  • Finish Coating
    Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Cage Material
    No Cage
  • Max Rpm
    1200 rpm
  • Number Of Rows
    1
  • Outside Diameter Design
    Straight
  • Series
    Nice®
  • Application
    Textile Machinery, Agrucultural Machinery, pulleys, idlers, Material Handling Equipment
  • Manufacturer Catalog Number
    40044VBF53
  • Additional Details
    40044VBF53 - RBC Nice Ball Bearings - 400 Series™ Single Row Unground Radial Bearings - 1.1250" Bore, 2.2500" OD, 0.625" Width
  • Manufacturer Upc Number
    637400409654
  • UPC_NO
    637400409654
  • Weight
    4.4 lb
  • Type Of Bearing
    Unground, Single Row
  • Description
    400-44 V BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 40044VBF53 Unground Radial Ball Bearing features 1.1250 in bore diameter, straight bore, open closure, 2.2500 in outside diameter, and 0.6250 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text