Motion
LR607NPPU
Crowned Yoke Roller - 22 mm Roller Diameter, 7 mm Bore, 6 mm Roller Width, Sealed
MI ITEM #00105266
MFR #LR607NPPU
Price$47.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 22 mm Roller Diameter, 7 mm Bore, 6 mm Roller Width, Sealed
MI ITEM #00105266
MFR #LR607NPPU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.21/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Roller Diameter  
    22 mm
  • Roller Width  
    6 mm
  • Weight
    0.03 lbs

Details

  • Bearing Element
    Plain Bearings
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    34000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    479 lbf
  • Radial Static Load Capacity
    196 lbf
  • Roller Shape
    Crowned
  • UPC_NO
    4012802896961

Overview

Mfr description
LR607-2RSR-D-0-10 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought