Motion
81236-M
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 180 mm ID, 250 mm OD, Brass Cage
MI ITEM #00105282
MFR #81236-M
Your Price$4,739.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 180 mm ID, 250 mm OD, Brass Cage
MI ITEM #00105282
MFR #81236-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,739.11/each(List $5,686.93)

Overview

Mfr description
81236-M THRUST ROLLER BEARING

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Operating Temperature Range
    -20 to +120 °C
  • Static Load Capacity
    548561.151 lbf
  • Cage Material
    Brass
  • Dynamic Load Capacity
    157374.101 lbf
  • Max Rpm
    1300 rpm
  • Fillet Radius
    1.5 mm
  • Compatible Washers
    GS81236, WS81236
  • Series
    812
  • UPC_NO
    4054362005377
  • Weight
    26.22 lbs
  • Radial Static Load Capacity
    550000 lbf
  • Radial Dynamic Load Capacity
    155000 lbf
  • Max Operating Temperature
    248 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text