Motion
CRSBE-20
Cylindrical Yoke Roller - 0.6875 in Roller Dia, 0.6250 in Roller Width, Sealed
MI ITEM #00105294
MFR #CRSBE-20
Your Price$57.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 0.6875 in Roller Dia, 0.6250 in Roller Width, Sealed
MI ITEM #00105294
MFR #CRSBE-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.48/each(List $80.47)

Overview

Mfr description
CRSBE 20 CAM FOLL

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Closure Type
    Sealed
  • Outside Diameter
    1-1/4 in
  • Thread Size
    10-1/2 in
  • Operating Temperature Range
    -25 to +225 °F
  • Overall Length
    1.2500 in
  • Radial Dynamic Load Capacity
    5240 lbf
  • Radial Static Load Capacity
    6810 lbf
  • Max Rpm
    2600 rpm
  • Eccentricity
    0.0300 in
  • Finish Coating
    Oxide
  • Standards Met
    ANSI/ABMA Std. 18.2
  • Lubrication Hole Location
    Inner Ring
  • UPC_NO
    605790203206
  • Weight
    0.35 lbs
  • Overall Width
    0.6250 in
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text