Motion
508VBF53
RBC NICE Ball Bearings - 500 Series® Single Row Unground Combination Radial & Thrust Bearings
Mi Item #00105297
MFR #508VBF53
Price$17.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC NICE Ball Bearings - 500 Series® Single Row Unground Combination Radial & Thrust Bearings
Mi Item #00105297
MFR #508VBF53

Mfr description
508 V BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.91/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Fillet Radius
    0.141 in
  • Outside Diameter  
    1.1300 in
  • Outside Diameter Design
    Flat
  • Overall Width  
    0.4220 in
  • Precision Rating
    Not Rated
  • Weight
    0.51 lb

Details

  • Application
    Textile Machinery, Agrucultural Machinery, pulleys, idlers, Material Handling Equipment
  • Bearing Material
    Carbon Steel Grade 200
  • Bore Type
    Round
  • Cage Material
    None
  • Closure Type
    Open
  • Dynamic Load Capacity
    190 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400409838
  • Max Operating Temperature
    300 °F
  • Max Rpm
    1000 rpm
  • Operating Temperature
    148.9 ºC
  • Operating Temperature Range
    Maximum 300 °F
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    190 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • Thrust Bearing Type
    Unground
  • UPC_NO
    637400409838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)