Motion
511 V
Radial/deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3590 in OD, 0.4220 in Width, Open, Without Snap Ring
Mi Item #00105307
MFR #511 V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.3590 in OD, 0.4220 in Width, Open, Without Snap Ring
Mi Item #00105307
MFR #511 V

Mfr description
511 V BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    1.3590 in
  • Overall Width  
    0.4220 in
  • Weight
    0.08 lbs, 0.03 kg

Details

  • Bearing Material
    Carbon Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    511 V BRG
  • Finish Coating
    Uncoated
  • Long Description
    The 511 V is a 0.6250 in bore radial/deep groove ball bearing with a 1.3590 in OD and 0.4220 in width, open for standard use.
  • Manufacturer Catalog Number
    511 V
  • Max Rpm
    1200 rpm
  • Maximum Operating RPM
    1200 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    500
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637400409845
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)