Motion
512VBF53
Nice® Unground Combination Radial & Thrust Bearing - Unground, 0.7500 in Bore, 1.5900 in OD, 0.5000 in Width
Mi Item #00105309
MFR #512VBF53
Price$21.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nice® Unground Combination Radial & Thrust Bearing - Unground, 0.7500 in Bore, 1.5900 in OD, 0.5000 in Width
Mi Item #00105309
MFR #512VBF53

Mfr description
512VBF53 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.94/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Fillet Radius
    0.203 in
  • Outside Diameter  
    1.5900 in
  • Outside Diameter Design
    Flat
  • Overall Width  
    0.5000 in
  • Weight
    1.42 lb

Details

  • Application
    Textile Machinery, Agrucultural Machinery, pulleys, idlers, Material Handling Equipment
  • Bearing Material
    Carbon Steel Grade 200
  • Bore Type
    Round
  • Cage Material
    None
  • Closure Type
    Open
  • Description
    -
  • Dynamic Load Capacity
    366 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400409852
  • Max Operating Temperature
    300 °F
  • Max Rpm
    1000 rpm
  • Operating Temperature
    148.9 ºC
  • Operating Temperature Range
    Maximum 300 °F
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    366 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • Thrust Bearing Type
    Unground
  • UPC_NO
    637400409852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)