Motion
515VBF53
Nice® Unground Combination Radial & Thrust Bearing - Unground, 1.0000 in Bore, 2.0500 in OD, 0.6090 in Width
MI ITEM #00105319
MFR #515VBF53
Price$30.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nice® Unground Combination Radial & Thrust Bearing - Unground, 1.0000 in Bore, 2.0500 in OD, 0.6090 in Width
MI ITEM #00105319
MFR #515VBF53

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.73/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Fillet Radius
    0.219 in
  • Outside Diameter  
    2.0500 in
  • Outside Diameter Design
    Flat
  • Overall Width  
    0.6090 in
  • Weight
    2.71 lb

Details

  • Application
    Textile Machinery, Agrucultural Machinery, pulleys, idlers, Material Handling Equipment
  • Bearing Material
    Carbon Steel Grade 200
  • Bore Type
    Round
  • Cage Material
    None
  • Closure Type
    Open
  • Dynamic Load Capacity
    573 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400409890
  • Max Operating Temperature
    300 °F
  • Max Rpm
    1000 rpm
  • Operating Temperature
    148.9 ºC
  • Operating Temperature Range
    Maximum 300 °F
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    573 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • Thrust Bearing Type
    Unground
  • UPC_NO
    637400409890

Overview

Mfr description
515 V BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text