Motion
518VBF00
RBC NICE Ball Bearings - 500 Series® Single Row Unground Combination Radial & Thrust Bearings
MI ITEM #00105329
MFR #518VBF00
Your Price$41.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC NICE Ball Bearings - 500 Series® Single Row Unground Combination Radial & Thrust Bearings
MI ITEM #00105329
MFR #518VBF00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.83/each(List $48.10)

Overview

Mfr description
518 V BRG

Specifications

  • Bore Type
    Round
  • Thrust Bearing Type
    Unground
  • Bore Diameter
  • Finish Coating
    Uncoated
  • Snap Ring Included
    Without Snap Ring
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Flat
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Precision Rating
    Not Rated
  • Dynamic Load Capacity
    630 lbf
  • Radial Dynamic Load Capacity
    630 lbf
  • Operating Temperature
    148.9 ºC
  • Operating Temperature Range
    Maximum 300 °F
  • Max Rpm
    1000 rpm
  • Bearing Material
    Carbon Steel Grade 200
  • Cage Material
    None
  • Fillet Radius
    0.234 in
  • Series
    Nice®
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400409937
  • UPC_NO
    637400409937
  • Max Operating Temperature
    300 °F
  • Weight
    0.3 lb
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text