Motion
4451-00 BRG
Ball Thrust Bearing - Single-Direction, 0.3750 in Bore, 1.0470 in OD, 0.3600 in Width, Banded
Mi Item #00105359
MFR #4451-00 BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 0.3750 in Bore, 1.0470 in OD, 0.3600 in Width, Banded
Mi Item #00105359
MFR #4451-00 BRG

Mfr description
GBC.4451-00-300 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Outside Diameter  
    1.0470 in
  • Overall Width  
    0.3600 in

Details

  • Manufacturer Product Page
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    660 lbf
  • Separable Or Banded
    Banded
  • Series
    4400
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)