Motion
4452-00 BRG
Ball Thrust Bearing - Single-Direction, 0.4375 in Bore, 1.0470 in OD, 0.4620 in Width, Banded
MI ITEM #00105367
MFR #4452-00 BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 0.4375 in Bore, 1.0470 in OD, 0.4620 in Width, Banded
MI ITEM #00105367
MFR #4452-00 BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Outside Diameter  
    1.0470 in
  • Overall Width  
    0.4620 in

Details

  • Manufacturer Product Page
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    651 lbf
  • Separable Or Banded
    Banded
  • Series
    4400
  • Thrust Bearing Type
    Single-Direction

Overview

Mfr description
4452-00 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought