Motion
6023/4VBF53
Nice® Ball Thrust Bearing - Single-Direction, 0.4780 in Bore, 0.8600 in OD, 0.2813 in Width, Banded
Mi Item #00105373
MFR #6023/4VBF53
Price$19.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nice® Ball Thrust Bearing - Single-Direction, 0.4780 in Bore, 0.8600 in OD, 0.2813 in Width, Banded
Mi Item #00105373
MFR #6023/4VBF53

Mfr description
602 3/4 V BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.41/each

Specifications

Dimensions

  • Bore Diameter  
    0.4780 in
  • Outside Diameter  
    0.8600 in
  • Outside Diameter Design
    Flat
  • Overall Width  
    0.2813 in
  • Precision Rating
    Unground
  • Weight
    0.03 lb

Details

  • Application
    Textile Machinery, Agrucultural Machinery, pulleys, idlers, Material Handling Equipment
  • Bearing Material
    Case Hardened Carbon Steel
  • Cage Material
    None
  • Closure Type
    Banded
  • Description
    Unground Thrust Bearing
  • Dynamic Load Capacity
    292 lbf
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    637400410247
  • Material
    Case Hardened Carbon Steel
  • Max Operating Temperature
    300 °F
  • Max Rpm
    1000 rpm
  • Operating Temperature
    148.9 ºC
  • Operating Temperature Range
    Maximum 300 °F
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    292 lbf
  • Separable Or Banded
    Banded
  • Series
    Nice®
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    637400410247
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)