Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 0.5000 in Bore, 1.2660 in OD, 0.4375 in Width, Banded
Mi Item #00105379
MFR #4454-00 BRG

Mfr description
603 BALL BEARING
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outside Diameter  
    1.2660 in
  • Overall Width  
    0.4375 in
  • Weight
    0.5
  • Width
    1

Details

  • Manufacturer Product Page
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    1325 lbf
  • Separable Or Banded
    Banded
  • Series
    4400
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)