Motion
603VBF53
RBC NICE Ball Bearings - 600 Series® Unground Thrust Bearings
Mi Item #00105380
MFR #603VBF53
Price$15.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC NICE Ball Bearings - 600 Series® Unground Thrust Bearings
Mi Item #00105380
MFR #603VBF53

Mfr description
603VBF53 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.10/each

Specifications

Dimensions

  • Bore Diameter  
    0.5300 in
  • Outside Diameter  
    1.2700 in
  • Outside Diameter Design
    Flat
  • Overall Width  
    0.4370 in
  • Precision Rating
    Unground
  • Weight
    0.09 lb

Details

  • Application
    Textile Machinery, Agrucultural Machinery, pulleys, idlers, Material Handling Equipment
  • Bearing Material
    Case Hardened Carbon Steel
  • Cage Material
    None
  • Closure Type
    Banded
  • Finish Coating
    Uncoated
  • Manufacturer Upc Number
    637400410261
  • Max Rpm
    1000 rpm
  • Operating Temperature
    148.9 ºC
  • Operating Temperature Range
    Maximum 300 °F
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    780 lbf
  • Separable Or Banded
    Banded
  • Series
    Nice®
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    637400410261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)