Specifications
Dimensions
- Bore Diameter0.5000 in
- Outside Diameter1.0000 in
- Overall Width0.3440 in
Details
- Manufacturer Product Page
- Product TypeBall Thrust Bearings
- Race TypeGrooved
- Radial Dynamic Load Capacity859 lbf
- Separable Or BandedBanded
- Series4400
- Thrust Bearing TypeSingle-Direction
- UPC_NO662300802786
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)