Motion
6081/4VBF53
Nice® Ball Thrust Bearing - Single-Direction, 1.0313 in Bore, 1.7500 in OD, 0.5938 in Width, Banded
MI ITEM #00105410
MFR #6081/4VBF53
Your Price$29.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nice® Ball Thrust Bearing - Single-Direction, 1.0313 in Bore, 1.7500 in OD, 0.5938 in Width, Banded
MI ITEM #00105410
MFR #6081/4VBF53

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.02/each(List $33.38)

Overview

Mfr description
608 1/4 V BRG

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Flat
  • Closure Type
    Banded
  • Separable Or Banded
    Banded
  • Precision Rating
    Unground
  • Dynamic Load Capacity
    1248 lbf
  • Radial Dynamic Load Capacity
    1248 lbf
  • Operating Temperature Range
    Maximum 300 °F
  • Max Rpm
    1000 rpm
  • Bearing Material
    Case Hardened Carbon Steel
  • Cage Material
    None
  • Application
    Textile Machinery, Agrucultural Machinery, pulleys, idlers, Material Handling Equipment
  • Series
    Nice®
  • Manufacturer Upc Number
    637400410582
  • Material
    Case Hardened Carbon Steel
  • UPC_NO
    637400410582
  • Max Operating Temperature
    300 °F
  • Description
    Unground Thrust Bearing
  • Weight
    0.2 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text