Motion
609VBF53
RBC NICE Ball Bearings - 600 Series® Unground Thrust Bearings
MI ITEM #00105414
MFR #609VBF53
Price$27.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC NICE Ball Bearings - 600 Series® Unground Thrust Bearings
MI ITEM #00105414
MFR #609VBF53

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.57/each

Specifications

Dimensions

  • Bore Diameter  
    1.0800 in
  • Outside Diameter  
    2.0000 in
  • Outside Diameter Design
    Flat
  • Overall Width  
    0.6300 in
  • Precision Rating
    Unground
  • Weight
    0.3 lb

Details

  • Application
    Textile Machinery, Agrucultural Machinery, pulleys, idlers, Material Handling Equipment
  • Bearing Material
    Case Hardened Carbon Steel
  • Cage Material
    None
  • Closure Type
    Banded
  • Manufacturer Upc Number
    637400410629
  • Max Rpm
    1000 rpm
  • Operating Temperature Range
    Maximum 300 °F
  • Product Type
    Ball Thrust Bearings
  • Radial Dynamic Load Capacity
    1706 lbf
  • Separable Or Banded
    Banded
  • Series
    Nice®
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    637400410629

Overview

Mfr description
609 V BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text