Motion
4463-00 BRG
Ball Thrust Bearing - Single-Direction, 1.0000 in Bore, 1.9690 in OD, 0.6250 in Width, Banded
Mi Item #00105417
MFR #4463-00 BRG
Price$17.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 1.0000 in Bore, 1.9690 in OD, 0.6250 in Width, Banded
Mi Item #00105417
MFR #4463-00 BRG

Mfr description
GBC.4463-00-300 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.46/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    1.9690 in
  • Overall Width  
    0.6250 in

Details

  • Manufacturer Product Page
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    1678 lbf
  • Separable Or Banded
    Banded
  • Series
    4400
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    662300802915
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)