Specifications
Dimensions
- Bore Diameter1.0150 in
- Outside Diameter1.7500 in
- Overall Width0.6250 in
Details
- Manufacturer Product Page
- Race TypeGrooved
- Radial Dynamic Load Capacity1943 lbf
- Separable Or BandedBanded
- Series4400
- Thrust Bearing TypeSingle-Direction
Overview
Mfr description
GBC.4464-00-300 BALL BEARING