Motion
JP-23-F
Drawn Cup Needle Roller Bearing - Open Ends, 1/8 in Bore, 1/4 in OD, 3/16 in Width
Mi Item #00105477
MFR #JP-23-F
Price$28.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1/8 in Bore, 1/4 in OD, 3/16 in Width
Mi Item #00105477
MFR #JP-23-F

Mfr description
JP 23 F BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.13/each

Specifications

Dimensions

  • Bore Diameter  
    1/8 in
  • Outside Diameter  
    0.2500 in
  • Overall Width  
    0.1875 in
  • Precision Rating
    Not Rated

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The JP-23-F Drawn Cup Needle Roller Bearing features a 1/8 in bore diameter, open closure type, open ends drawn cup design, 0.2500 in outside diameter, and 0.1875 in overall width, making it suitable for miniature precision instruments and light mechanical devices.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    51000 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    JP
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • UPC_NO
    605790195655
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)