Motion
CRSBE-12
Cylindrical Yoke Roller - 0.5000 in Roller Diameter, 0.5000 in Roller Width, Sealed
Mi Item #00105488
MFR #CRSBE-12
Price$63.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 0.5000 in Roller Diameter, 0.5000 in Roller Width, Sealed
Mi Item #00105488
MFR #CRSBE-12

Mfr description
CRSBE 12 CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.61/each

Specifications

Dimensions

  • Roller Diameter  
    1/2 in
  • Roller Width  
    0.5000 in
  • Weight
    0.11 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Oxide
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    3900 rpm
  • Operating Temperature Range
    -25 to +225 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2330 lbf
  • Radial Static Load Capacity
    3410 lbf
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Std. 18.2
  • UPC_NO
    605790198519
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)