Motion
CRSBE-24
Cylindrical Yoke Roller - 0.8750 in Roller Dia, 0.7500 in Roller Width, Sealed
Mi Item #00105492
MFR #CRSBE-24
Price$82.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 0.8750 in Roller Dia, 0.7500 in Roller Width, Sealed
Mi Item #00105492
MFR #CRSBE-24

Mfr description
CRSBE 24 CAM FOLL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.53/each

Specifications

Dimensions

  • Eccentricity
    0.0300 in
  • Outside Diameter
    1-1/2 in
  • Overall Length
    1.5000 in
  • Overall Width
    0.0750 in
  • Roller Diameter  
    0.8750 in
  • Roller Width  
    0.7500 in
  • Thread Size
    18-5/8 in
  • Weight
    0.61 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Oxide
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    2300 rpm
  • Operating Temperature Range
    -25 to +225 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    6380 lbf
  • Radial Static Load Capacity
    9160 lbf
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Std. 18.2
  • UPC_NO
    605790190049
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)