Motion
1652031301

MCGILL
1652031301

Flat Cam Follower-Slotted Head - 52 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 41 mm Stud Length, Sealed, Chrome Steel Material
MI ITEM #00105676
MFR #1652031301
Price$2,066.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
1652031301

Flat Cam Follower-Slotted Head - 52 mm Roller Dia, 24 mm Roller Width, 20 mm Stud Dia, 41 mm Stud Length, Sealed, Chrome Steel Material
MI ITEM #00105676
MFR #1652031301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,066.11/each

Specifications

Dimensions

  • Roller Diameter  
    52 mm
  • Roller Width  
    24 mm
  • Stud Diameter  
    20 mm

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Slotted Head
  • Lubrication Hole Location
    Stud End
  • Manufacturer Upc Number
    726166082468
  • Max Rpm
    2600 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • UPC_NO
    726166082468

Overview

Mfr description
MCFE-52SX CAM FOLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text