Motion
23211-01
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.8750 in Width, Open, Without Snap Ring
Mi Item #00105748
MFR #23211-01
Price$54.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.8750 in Width, Open, Without Snap Ring
Mi Item #00105748
MFR #23211-01

Mfr description
GBC.23211-01-300 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.93/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.8750 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    23211-01-300 BALL BEARING
  • Finish Coating
    Zinc Plated
  • Long Description
    The 23211-01 Radial/Deep Groove Ball Bearing features 1.0000 in bore diameter, straight bore, open closure, 2.0000 in outside diameter, and 0.8750 in width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    23211-01
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2249 lbf
  • Row Type Fill Slot
    Double Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    20000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300291023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)